Shop All End Tables
Endurance
Square Endurance End Table Aqua, 24 in W, 24 in L, 15 in H
Mfr # 126484AQ
Zoro # G202015151
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 24 in
- Length 24 in
- Height 15 in
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 126484AQ
- Zoro # G202015151
- UPC # 819085018080
- Country of Origin United States
- Category End Tables
Dimensions
Width | 24 in |
Length | 24 in |
Height | 15 in |
Details
Item | Endurance End Table Aqua |
Shape | Square |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Blue |
Color | Aqua |
Assembly | Bolt to The Wall/Bolt to The Floor |
Standards | Flame Retardant, ISO |
Ligature Resistant | Yes |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Surface Material | Polyethylene |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Weight Capacity | 300 lb |
Description
Endurance End Table Aqua, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Shape Square, Width 24 in, Length 24 in, Diameter Not Applicable, Color Aqua, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 15 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Matte Black (205200900)
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/2" (CH-132330-GY-GG)
- KASON Safeguard Strike Chrome, 1-3/4" to 2-1/2" (10058005003)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- MONARCH SPECIALTIES Accent Table - 23"H / Espresso / Black Metal (I 3593)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- WINSOME Winsome 92218 Round End Table with Glass Top - Espresso (92218)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3631)
- Endurance End Tables