Shop All Breakroom & Cafeteria Tables
Endurance
Round Endurance Table 48" Round Stone Gray, 48 in W, 48 in L, 29 in H
Mfr # 66751SG
Zoro # G402014855
product price: $982.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$982.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 48 in
- Features One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws
- Length 48 in
- Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 66751SG
- Zoro # G402014855
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 in |
Length | 48 in |
Height | 29 in |
Diameter | 48 in |
Details
Item | Endurance Table 48" Round Stone Gray |
Shape | Round |
Features | One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws |
Color | Gray |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Gray |
Weight Capacity | 1,000 lb |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Surface Material | Polyethylene |
Ligature Resistant | Yes |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Assembly | Bolt to The Wall/Bolt to The Floor |
Description
Endurance Table 48 In. Round Stone Gray, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Shape Round, Width 48 in, Length 48 in, Diameter 48 in, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 29 in, Weight Capacity 1,000 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14" Analog Quartz Wall Clock, Burgundy (6NN69)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- FLIPSIDE PRODUCTS Assorted Plastic Study Carrel, PK12 (19279)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- ENDURANCE Round Endurance Table 42" Round Gray, 42 in W, 42 in L, 29 in H (66749GY)
- ENDURANCE Round Endurance Table 42" Round Black Game Top, 42 in W, 42 in L, 29 in H (66749BKGT)
- REGENCY Cain Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Plastic Top, Ash Grey (TB48RNDAG47GY)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- REGENCY SEATING Regency Kahlo 48" Round Multipurpose Breakroom Tapered Leg Table, Grey/ Black (TPL48RNDGYBK)
- AMERIHOME Classic Bistro Table, Square (ATABLESQ)
- Endurance Breakroom & Cafeteria Tables