Shop All Breakroom & Cafeteria Tables
Endurance
Round Endurance Table 48" Round Slate Blue, 48 in W, 48 in L, 29 in H
Mfr # 66751SB
Zoro # G302014689
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,164.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 48 in
- Features One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws
- Length 48 in
- Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endurance
- MFR # 66751SB
- Zoro # G302014689
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 in |
Length | 48 in |
Height | 29 in |
Diameter | 48 in |
Details
Item | Endurance Table 48" Round Slate Blue |
Shape | Round |
Features | One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws |
Color | Slate Blue |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Slate Blue |
Weight Capacity | 1,000 lb |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Surface Material | Polyethylene |
Ligature Resistant | Yes |
Assembly | Bolt to The Wall/Bolt to The Floor |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Description
Endurance Table 48 In. Round Slate Blue, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Shape Round, Width 48 in, Length 48 in, Diameter 48 in, Color Slate Blue, Leg Color Slate Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 29 in, Weight Capacity 1,000 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- HANDSTAND KITCHEN Winter Wonderland Christmas Cookie Cutter Set Stainless Steel 12 pc (BKS-HOLCC12)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- ENDURANCE Round Endurance Table 42" Round Black Game Top, 42 in W, 42 in L, 29 in H (66749BKGT)
- ENDURANCE Round Endurance Table 42" Round Gray, 42 in W, 42 in L, 29 in H (66749GY)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222B-GG)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB36RNDGYBPBK44BK)
- REGENCY Kee Mobile Tables, 60 W, 24 L, 29 H, Wood, Metal Top, Mahogany (MTC6024MHBK)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TPL48RNDWHBK)
- Endurance Breakroom & Cafeteria Tables