Shop All Breakroom & Cafeteria Tables
Endurance
Round Endurance Table 48" Round Sand, 48 in W, 48 in L, 29 in H
Mfr # 66751SD
Zoro # G502014670
product price: $982.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$982.99
Free 30-Day Returns
Key Features
- Shape Round
- Features One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws
- Width 48 in
- Length 48 in
- Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 66751SD
- Zoro # G502014670
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 in |
Length | 48 in |
Height | 29 in |
Diameter | 48 in |
Details
Item | Endurance Table 48" Round Sand |
Shape | Round |
Features | One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws |
Color | Sand |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Sand |
Weight Capacity | 1,000 lb |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Ligature Resistant | Yes |
Surface Material | Polyethylene |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Assembly | Bolt to The Wall/Bolt to The Floor |
Description
Endurance Table 48 In. Round Sand, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Shape Round, Width 48 in, Length 48 in, Diameter 48 in, Color Sand, Leg Color Sand, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 29 in, Weight Capacity 1,000 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS Cpu1 Adjustable Metal Under Desk Computer Cpu Holder Swivels Steel (CPU1g)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (I 1902)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- ENDURANCE Round Endurance Table 42" Round Gray, 42 in W, 42 in L, 29 in H (66749GY)
- ENDURANCE Round Endurance Table 42" Round Black Game Top, 42 in W, 42 in L, 29 in H (66749BKGT)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- CAIN Rectangle Tables > Training Tables > Cain Café Training Tables, 48 W, 24 L, 42 H, Wood|Metal Top (MCTRCT4824CH)
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3042-T2230-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1031-GG)
- Endurance Breakroom & Cafeteria Tables