Shop All Breakroom & Cafeteria Tables
Endurance
Round Endurance Table 42" Round Stone Gray, 42 in W, 42 in L, 29 in H
Mfr # 66749SG
Zoro # G002015566
product price: $759.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Key Features
- Shape Round
- Features One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws
- Width 42 in
- Length 42 in
- Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 66749SG
- Zoro # G002015566
- UPC # 819085018738
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42 in |
Length | 42 in |
Height | 29 in |
Diameter | 42 in |
Details
Item | Endurance Table 42" Round Stone Gray |
Shape | Round |
Features | One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws |
Color | Gray |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Gray |
Weight Capacity | 1,000 lb |
Surface Material | Polyethylene |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Assembly | Bolt to The Wall/Bolt to The Floor |
Ligature Resistant | Yes |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Description
Endurance Table 42 In. Round Stone Gray, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Shape Round, Width 42 in, Length 42 in, Diameter 42 in, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 29 in, Weight Capacity 1,000 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- HON Ignition 2.0 4-Way Stretch Mesh Back and Seat Task Chair, Up to 300 lb, 17 in. to 21 in. Seat, Black (HONI2MSKY2IMTHR)
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- ENDURANCE Round Endurance Table 42" Round Black Game Top, 42 in W, 42 in L, 29 in H (66749BKGT)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- ENDURANCE Round Endurance Table 42" Round Gray, 42 in W, 42 in L, 29 in H (66749GY)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Mahogany (TB3636MHBPBK)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TKB4242CH44GY)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TKB4242PL44GY)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1032-GG)
- Endurance Breakroom & Cafeteria Tables