Shop All Breakroom & Cafeteria Tables
Endurance
Round Endurance Table 42" Round Midnight Blue, 42 in W, 42 in L, 29 in H
Mfr # 66749MB
Zoro # G502015523
product price: $913.50
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$913.50
Free 30-Day Returns
Key Features
- Shape Round
- Width 42 in
- Features One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws
- Length 42 in
- Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 66749MB
- Zoro # G502015523
- UPC # 819085018714
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42 in |
Length | 42 in |
Height | 29 in |
Diameter | 42 in |
Details
Item | Endurance Table 42" Round Midnight Blue |
Shape | Round |
Features | One Piece, Plain Top, Sound Dampening, Tamper Resistant Screws |
Color | Blue |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Blue |
Weight Capacity | 1,000 lb |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Ligature Resistant | Yes |
Surface Material | Polyethylene |
Assembly | Bolt to The Wall/Bolt to The Floor |
Description
Endurance Table 42 In. Round Midnight Blue, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Shape Round, Width 42 in, Length 42 in, Diameter 42 in, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 29 in, Weight Capacity 1,000 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- OSBORNE WOOD PRODUCTS 40x2 3/8 40" Standard Equalizing Slide (79" Opening) in Soft Maple PR (9064M)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493T18)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- ENDURANCE Round Endurance Table 42" Round Gray, 42 in W, 42 in L, 29 in H (66749GY)
- ENDURANCE Round Endurance Table 42" Round Black Game Top, 42 in W, 42 in L, 29 in H (66749BKGT)
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1031-GG)
- KEE Round Tables > Breakroom Tables > Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood|Metal Top, Grey (TB48RNDGYBPBK)
- FLASH FURNITURE Rectangle Natr Lam Table, Rctngl w/Rnd Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-NATTB-3060-TR18-GG)
- Endurance Breakroom & Cafeteria Tables