Shop All Cookware
Endurance
Non Stick Fry Wok, 3-1/2 qt, Silver
Mfr # 8452-30/28
Zoro # G8238045
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 3 1/2 qt
- Overall Length (In.) 17 in
- Overall Width (In.) 11 in
- Overall Height (In.) 3 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 17 in |
Overall Width (In.) | 11 in |
Overall Height (In.) | 3 1/2 in |
Inside Depth (In.) | 3 1/2 in |
Top Diameter | 11 in |
Overall Height | 3 in |
Bottom Diameter | 11 in |
Details
Item | Fry Pan |
Capacity (Qt.) | 3 1/2 qt |
Material | Stainless Steel |
Color | Silver |
Handle Color | silver |
Gauge | 18/10 |
Handle Type | Straight |
Temp. Resistance (Deg. F) | 350 |
Product Type | Fry Pan |
Dishwasher Safe | Yes |
Oven Safe | Yes |
Body Material | Aluminum |
Non-Stick | Yes |
Body Color | Silver |
Finish/Coating | Quan Tanium |
NSF Certified | No |
Handle Material | Stainless Steel |
Description
Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 11 in, Dishwasher Safe Yes, Finish/Coating Quan Tanium, Gauge 1.8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 in, NSF Certified No, Top Diameter 11 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAN HOLTENS Jumbo Tapatio Pickle, PK12 (612T)
- WARING Rear Heating Element (034781)
- HOBART Lamp Lens 3" Dia (00-357036-00003)
- SCT Bright White Cake Circles, 10 in. Diameter, Paper, 100PK (11217)
- STARFRIT Light Nonstick Cast Iron Wok with Bakelite Handle 10-In. (030072-004-0000)
- NUTRICHEF Aluminum Ns 13Pcs Set Blue (NCCWA13BU)
- WINCO 7 in Aluminum Non-Stick Fry Pan (AFP-7NS)
- INSTANT BRANDS White 20 cups Programmable Rice Cooker and Food Steamer (140-5003-01)
- CRESTWARE Sauce Pan w/Cover, 2 qt, 8 In., SS (SSPAN2WC)
- CRESTWARE Frying Pan, 12-1/2 In., Aluminum (FRY12H)
- CRESTWARE Fry Pan Handle, 12 and 14 In (GGHL)
- Endurance Cookware