Shop All Furniture Parts and Accessories
Endurance
Night Stand, Plastic, Burgundy
Mfr # 7609BY
Zoro # G802014813
product price: $535.50
/ea
Free Shipping & Returns
$535.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Burgundy
- Ligature Resistant Yes
- Assembly Bolt to The Wall/Bolt to The Floor
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7609BY
- Zoro # G802014813
- UPC # 819085019216
- Country of Origin United States
- Category Furniture Parts and Accessories
Dimensions
Length | 18 in |
Height | 21 1/2 in |
Width | 21 in |
Details
Item | Night Stand, Plastic, Laminate Top, Burgundy |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Burgundy |
Ligature Resistant | Yes |
Assembly | Bolt to The Wall/Bolt to The Floor |
Surface Material | Polyethylene |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Features | One Piece, Sound Dampening |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Weight Capacity | 300 lb |
Leg Color | Burgundy |
Description
Night Stand, Plastic, Laminate Top, Burgundy, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 21 in, Length 18 in, Diameter Not Applicable, Color Burgundy, Leg Color Burgundy, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 21 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- MEDSOURCE Stethoscope, Blue (MS-70022)
- FITNESSFREAK Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (FI61955)
- MEDLINE Bulkee II Gauze Bandages, Sterile, 4.5 in. x 4.1 yd, PK100, 100PK (NON25865)
- ENDURANCE Night Stand, Plastic, Laminate Top, Black (7609BK)
- MIDMARK Ritter Paper Roll Holder (053-1549-00-271)
- SKIL-CARE Skil-Care 758020 18 in. Leg Abductor Foam Wedge Vinyl Cushion (758020)
- SKIL-CARE Skil-Care 754849 28 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754849)
- KNAPE & VOGT Knape & Vogt Kv0206 Wh 12 12X8 Folding L-Bracket - White (KV0206 WH 12)
- SKIL-CARE Skil-Care 756250 22 x 28 in. Air-Lock Bariatric Seat Cushion (756250)
- HENKEL Henkel 221549 9 oz Loctite Power Grab Ultimate Construction Adhesive (221549)
- Endurance Furniture Parts and Accessories