Shop All Desks
Endurance
Floor Mount/Standing Desk, Plastic, Sand
Mfr # 7607SD
Zoro # G702014685
original price:
$819.06
6% off
new price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Height 29 in
- Surface Material Polyethylene
- Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 29 in |
Width | 36 in |
Length | 24 in |
Details
Item | Endurance Floor Mount/Standing Desk, Plastic, Sand |
Color | Sand |
Surface Material | Polyethylene |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Ligature Resistant | Yes |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Weight Capacity | 300 lb |
Leg Color | Sand |
Standards | Flame Retardant, ISO |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Assembly | Bolt to The Wall/Bolt to The Floor |
Description
Endurance Floor Mount/Standing Desk, Plastic, Sand, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 36 in, Length 24 in, Diameter Not Applicable, Color Sand, Leg Color Sand, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 29 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- BILT-RITE MASTEX HEALTH Bed Wedge - Large (FW102)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG BG All-Season Luxurious 100% Cotton Blanket King, Burgundy (BLANKET_DIA KG BG)
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- ENDURANCE Standing Desk, Floor Mount, Plastic, Gray (7607SG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Natural (I 7628)
- BAXTON STUDIO Belora Modern Wenge Brown Finished Desk (146-8271)
- MOTIONWISE Height Adjustable Desk, 60x30", Walnt, Wood (SDD60A)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Harvest (H10516L.CC)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS6 (OS6MW)
- LORELL Lorell® Wood Desk Shell - 59" x 29.5" x 29.5" - Walnut - Essentials Series (69968)
- Endurance Desks