Shop All Utility Stools
Endurance
Endurance Stool, Stone Gray
Mfr # 7901SG
Zoro # G102014728
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300 lb
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Gray
- Width 16 1/2 in
- Assembly Bolt to The Wall/Bolt to The Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7901SG
- Zoro # G102014728
- UPC # 819085019032
- Country of Origin United States
- Category Utility Stools
Dimensions
Width | 16 1/2 in |
Height | 15 1/2 in |
Length | 16 1/2 in |
Details
Item | Endurance Stool, Stone Gray |
Weight Capacity | 300 lb |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Gray |
Assembly | Bolt to The Wall/Bolt to The Floor |
Ligature Resistant | Yes |
Surface Material | Polyethylene |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Standards | Flame Retardant, ISO |
Leg Color | Gray |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Style | Stool |
Description
Endurance Stool, Stone Gray, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 16 1/2 in, Length 16 1/2 in, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 15 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Features One Piece, Molded Design for Increased Strength, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Mark the Monkey' , 8x48 (SM0003-C848GG)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- BAXTON STUDIO Rina Walnut Finished and Rattan King Size Platform Bed with Headboard (159-9816-9817)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- BOSS Square Back Diamond Stool with Arm In Black Caressoft (B169503-CS)
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- GLOBAL INDUSTRIAL Tractor Seat & Chrome Stool, Vibrant Black (B1105797)
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- GLOBAL EQUIPMENT Interion Shop Stool with Footrest - Polyurethane - Black (A207TP)
- LDS INDUSTRIES ShopSol Polyurethane Spider Stool (1010347)
- Endurance Seating