Shop All Utility Stools
Endurance
Endurance Stool, Midnight Blue
Mfr # 7901MB
Zoro # G402014701
product price: $157.50
/ea
Free Shipping & Returns
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300 lb
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Blue
- Height 15 1/2 in
- Standards Flame Retardant, ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7901MB
- Zoro # G402014701
- UPC # 819085019025
- Country of Origin United States
- Category Utility Stools
Dimensions
Height | 15 1/2 in |
Width | 16 1/2 in |
Length | 16 1/2 in |
Details
Item | Endurance Stool, Midnight Blue |
Weight Capacity | 300 lb |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Blue |
Standards | Flame Retardant, ISO |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Leg Color | Blue |
Ligature Resistant | Yes |
Assembly | Bolt to The Wall/Bolt to The Floor |
Surface Material | Polyethylene |
Style | Stool |
Description
Endurance Stool, Midnight Blue, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 16 1/2 in, Length 16 1/2 in, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 15 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Features One Piece, Molded Design for Increased Strength, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795.L.P)
- GLARO Wet Umbrella Bag Holder, Aluminum (WVB11SA)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- TRIPP LITE Mobile TV Workstation 17-32", DMCS1732S (DMCS1732S)
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- ALERA Alera Sit-Stand Perch Stool - Black with Black Base - AdaptivErgo Series (AE35PSBK)
- Endurance Utility Stools