Shop All Utility Stools
Endurance
Endurance Stool, Indigo
Mfr # 7901IG
Zoro # G302014726
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300 lb
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Blue
- Ligature Resistant Yes
- Length 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7901IG
- Zoro # G302014726
- UPC # 819085019018
- Country of Origin United States
- Category Utility Stools
Dimensions
Length | 16 1/2 in |
Height | 15 1/2 in |
Width | 16 1/2 in |
Details
Item | Endurance Stool, Indigo |
Weight Capacity | 300 lb |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Blue |
Ligature Resistant | Yes |
Surface Material | Polyethylene |
Assembly | Bolt to The Wall/Bolt to The Floor |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Leg Color | Blue |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Standards | Flame Retardant, ISO |
Style | Stool |
Description
Endurance Stool, Indigo, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 16 1/2 in, Length 16 1/2 in, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 15 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Features One Piece, Molded Design for Increased Strength, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- HON 18-1/4 in W 4 Drawer File Cabinets, Putty, Legal (H314C.P.L)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- KB KB 3215-G 15 x 14 x 14 in. Round Stool - Gray Microfiber (3215-G)
- GLOBAL INDUSTRIAL 24/7 Anti-bacterial 8 Way Adjustable Vinyl Stool - Black (250685BK)
- LDS INDUSTRIES ShopSol Polyurethane Spider Stool (1010347)
- GLOBAL INDUSTRIAL Ergonomic Work Stand Stool (571005)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- Endurance Seating