Shop All Utility Stools
Endurance
Endurance Stool, Aqua
Mfr # 7901AQ
Zoro # G602014693
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300 lb
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Aqua
- Length 16 1/2 in
- Height 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7901AQ
- Zoro # G602014693
- UPC # 819085019001
- Country of Origin United States
- Category Utility Stools
Dimensions
Length | 16 1/2 in |
Height | 15 1/2 in |
Width | 16 1/2 in |
Details
Item | Endurance Stool, Aqua |
Weight Capacity | 300 lb |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Aqua |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Leg Color | Blue |
Ligature Resistant | Yes |
Standards | Flame Retardant, ISO |
Assembly | Bolt to The Wall/Bolt to The Floor |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Surface Material | Polyethylene |
Style | Stool |
Description
Endurance Stool, Aqua, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 16 1/2 in, Length 16 1/2 in, Color Aqua, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 15 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Features One Piece, Molded Design for Increased Strength, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Slat Back Metal Chair, Walnut Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G5B-WAL-BLKV-GG)
- FLASH FURNITURE Allie Recliner Chair with Ottoman Gray LeatherSoft Swivel Recliner Chair with Ottoman Footrest (BT-7821-GY-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, White, Grey (I 7716)
- INFINITY INSTRUMENTS Botanic Wall Clock (20317AB-4153)
- RICHARDSON SEATING CORP Richardson Seating Corp 4210GRN 4210 Diner Chair -Green- with 2 in. Box Seat - Chrome - Green (4210GRN)
- TEMPLETON John Deere Logo Garage Stool (TE24277)
- GLOBAL INDUSTRIAL Mesh Back/Vinyl Seat Drafting Stool (695263)
- B&R PLASTICS Stool Ez Foldz White (101-6)
- E COM Interion ESD Polyurethane Tractor Stool W/ Foot Ring - Black w/ Black Base (GT827FSLESD)
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- BOSS Grey Caressoft Medical Stool (B240-GY)
- Endurance Seating