Shop All Bed Frames
Endurance
Endurance Riser for 2.0 Bed, Indigo
Mfr # 7606IG
Zoro # G002015795
product price: $989.10
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$989.10
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Features Can be Bolted to the Floor, Flame Retardant
- Standards Meets CAL 133, ISO, UL Listed
- Application Behavioral/Mental Health Facilities and Hospitals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7606IG
- Zoro # G002015795
- UPC # 819085017540
- Country of Origin United States
- Category Bed Frames
Dimensions
Width | 42 in |
Length | 86 in |
Height | 10 1/4 in |
Details
Color | Blue |
Material | Polyethylene |
Features | Can be Bolted to the Floor, Flame Retardant |
Standards | Meets CAL 133, ISO, UL Listed |
Application | Behavioral/Mental Health Facilities and Hospitals |
Item | Endurance Riser for 2.0 Bed, Indigo |
Ligature Resistant | Yes |
Description
Endurance Riser for 2.0 Bed, Indigo, Color Blue, Material Polyethylene, Length 86 in, Width 42 in, Height 10 1/4 in, Features Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- ENDURANCE Endurance Bed 1.0, Midnight Blue, 21 in H (7601MB)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- FLASH FURNITURE Taupe Tufted Fabric Upholstered Full Headboard (TW-3WLHB21-TAN-F-GG)
- Endurance Bed Frames