Shop All Bed Frames
Endurance
Endurance Riser for 2.0 Bed, Burgundy
Mfr # 7606BY
Zoro # G202015625
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$989.10
Free 30-Day Returns
Key Features
- Color Burgundy
- Material Polyethylene
- Features Can be Bolted to the Floor, Flame Retardant
- Width 42 in
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endurance
- MFR # 7606BY
- Zoro # G202015625
- UPC # 819085016680
- Country of Origin United States
- Category Bed Frames
Dimensions
Width | 42 in |
Length | 86 in |
Height | 10 1/4 in |
Details
Color | Burgundy |
Material | Polyethylene |
Features | Can be Bolted to the Floor, Flame Retardant |
Ligature Resistant | Yes |
Standards | Meets CAL 133, ISO, UL Listed |
Item | Endurance Riser for 2.0 Bed, Burgundy |
Application | Behavioral/Mental Health Facilities and Hospitals |
Description
Endurance Riser for 2.0 Bed, Burgundy, Color Burgundy, Material Polyethylene, Length 86 in, Width 42 in, Height 10 1/4 in, Features Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORTCORRECT Blaze & the Monster Machines Peel With Stick Wall Decals (CO121187)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- QUIK SHADE Kids Canopy Chair Blu (161885PK6)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- MANTUA Full Premium Platform Bed Base, PR (PB46)
- Endurance Bed Frames