Shop All Accent Furniture and Storage
Endurance
Endurance Open Chest, Midnight Blue
Mfr # 7201MB
Zoro # G602015584
product price: $579.60
/ea
Free Shipping & Returns
$579.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300 lb
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Surface Material Polyethylene
- Features Internal Shelf Storage, One Piece, Molded Design for Increased Strength, Stain Resistant
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7201MB
- Zoro # G602015584
- UPC # 819085017793
- Country of Origin United States
- Category Accent Furniture and Storage
Dimensions
Width | 30 in |
Height | 42 in |
Length | 17 1/2 in |
Details
Weight Capacity | 300 lb |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Surface Material | Polyethylene |
Features | Internal Shelf Storage, One Piece, Molded Design for Increased Strength, Stain Resistant |
Standards | Flame Retardant, ISO |
Color | Blue |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Ligature Resistant | Yes |
Leg Color | Blue |
Item | Endurance Open Chest, Midnight Blue |
Description
Endurance Open Chest, Midnight Blue, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 in, Length 17 1/2 in, Diameter Not Applicable, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 42 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812487-1)
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, PK 2 (QI003512.2)
- DESIGN TOSCANO Five-tiered Edwardian Corner Shelf (GR253)
- BAXTON STUDIO Gisela Oak and White 2-tone Shoe Cabinet With 3 Doors (118-6519)
- ALATERRE FURNITURE Pomona 20" Round End Table (AMBA1520)
- ALATERRE FURNITURE Millwork Wood and Zinc Metal 40" Bench with Shelf (AWMW0471Z)
- BAXTON STUDIO Coolidge Walnut Finished 11-Shelf Wood Shoe Storage with Drawer (156-9391)
- CAROLINA Seti Live Edge Accent Table Top, Gold (LE2226-GLD)
- Endurance Accent Furniture and Storage