Shop All Lab Furniture Accessories
Endurance
Endurance Open Chest, Aqua
Mfr # 7201AQ
Zoro # G502015622
Free Shipping & Returns
$579.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Aqua
- Ligature Resistant Yes
- Standards Flame Retardant, ISO
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endurance
- MFR # 7201AQ
- Zoro # G502015622
- UPC # 819085017779
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Width | 30 in |
Height | 42 in |
Length | 17 1/2 in |
Details
Item | Endurance Open Chest, Aqua |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Aqua |
Ligature Resistant | Yes |
Standards | Flame Retardant, ISO |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Features | Internal Shelf Storage, One Piece, Molded Design for Increased Strength, Stain Resistant |
Assembly | Bolt to The Wall/Bolt to The Floor |
Weight Capacity | 300 lb |
Surface Material | Polyethylene |
Leg Color | Blue |
Description
Endurance Open Chest, Aqua, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 30 in, Length 17 1/2 in, Diameter Not Applicable, Color Aqua, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 42 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- DYNALON Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (301605-0016)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW128H)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- TUCKMAR 2-Way Joiner for Modular Beta Workstation (BR-214)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- Endurance Lab Furniture Accessories