Shop All Nightstands
Endurance
Endurance Night Stand, Stone Gray
Mfr # 7602SG
Zoro # G102015633
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Gray
- Ligature Resistant Yes
- Weight Capacity 300 lb
- Features 1 96 cu ft Internal Shelf Storage, Additional Top Storage, One Piece, Molded Design for Increased Strength, Stain Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7602SG
- Zoro # G102015633
- UPC # 819085018981
- Country of Origin United States
- Category Nightstands
Dimensions
Height | 21 1/2 in |
Width | 21 in |
Length | 18 in |
Details
Item | Endurance Night Stand, Stone Gray |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Gray |
Ligature Resistant | Yes |
Weight Capacity | 300 lb |
Features | 1 96 cu ft Internal Shelf Storage, Additional Top Storage, One Piece, Molded Design for Increased Strength, Stain Resistant |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Standards | Flame Retardant, ISO |
Assembly | Bolt to The Wall/Bolt to The Floor |
Surface Material | Polyethylene |
Leg Color | Gray |
Description
Endurance Night Stand, Stone Gray, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 21 in, Length 18 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 21 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- LORELL Tabletop, f/Width-adjustable Training Base, 60"x24", Gray (LLR62596)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Vinyl (493N64)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- MANHATTAN COMFORT Jasper Nightstand in White Gloss (51351)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Nightstand (176-11249-Zoro)
- HOMELEGANCE Holverson Night Stand (1715-4)
- HOMELEGANCE Bethel Night Stand, White (2259W-4)
- BAXTON STUDIO Larsine Modern Brown Finished 2-Drawer Nightstand (148-8261)
- SAUDER Harvey Park Night Stand Gw (420944)
- Endurance Nightstands