Shop All Nightstands
Endurance
Endurance Night Stand, Indigo
Mfr # 7602IG
Zoro # G002015658
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Width 21 in
- Weight Capacity 300 lb
- Features 1 96 cu ft Internal Shelf Storage, Additional Top Storage, One Piece, Molded Design for Increased Strength, Stain Resistant
- Standards Flame Retardant, ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7602IG
- Zoro # G002015658
- UPC # 819085018967
- Country of Origin United States
- Category Nightstands
Dimensions
Width | 21 in |
Length | 18 in |
Height | 21 1/2 in |
Details
Item | Endurance Night Stand, Indigo |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Weight Capacity | 300 lb |
Features | 1 96 cu ft Internal Shelf Storage, Additional Top Storage, One Piece, Molded Design for Increased Strength, Stain Resistant |
Standards | Flame Retardant, ISO |
Assembly | Bolt to The Wall/Bolt to The Floor |
Color | Blue |
Leg Color | Blue |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Ligature Resistant | Yes |
Surface Material | Polyethylene |
Description
Endurance Night Stand, Indigo, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 21 in, Length 18 in, Diameter Not Applicable, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 21 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads, Black Fabric (GO-WY-85-6-GG)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- ALERA Rectangle Folding Table, 72" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65600)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- BAXTON STUDIO Dauphine Oak and White Wash Distressed Finish Wood Nightstand (137-7575)
- MANHATTAN COMFORT Crown Bachelor Dresser in Off White (205GMC3)
- BAXTON STUDIO Lina Hollywood Style Mirrored Three Drawer Nightstand Bedside Table (150-9183)
- HOMELEGANCE Cotterill Night Stand (1730-4)
- MADE-TO-ORDER 2 Drawer Night Stand (MA732247)
- KD ETAGERE Two Drawer Night Stand with Metal Frame & Legs (KD2754802)
- Endurance Nightstands