Shop All Nightstands
Endurance
Endurance Night Stand, Gray
Mfr # 7602GY
Zoro # G002015634
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Weight Capacity 300 lb
- Leg Color Gray
- Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7602GY
- Zoro # G002015634
- UPC # 819085018943
- Country of Origin United States
- Category Nightstands
Dimensions
Height | 21 1/2 in |
Length | 18 in |
Width | 21 in |
Details
Item | Endurance Night Stand, Gray |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Weight Capacity | 300 lb |
Leg Color | Gray |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Color | Gray |
Standards | Flame Retardant, ISO |
Features | 1 96 cu ft Internal Shelf Storage, Additional Top Storage, One Piece, Molded Design for Increased Strength, Stain Resistant |
Ligature Resistant | Yes |
Assembly | Bolt to The Wall/Bolt to The Floor |
Surface Material | Polyethylene |
Description
Endurance Night Stand, Gray, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 21 in, Length 18 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 21 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dark Brown Full Leather Ottoman With Rounded Sides (A-1777)
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- LUXOR Computer Workstation, Portable, Chrome (LICW4218)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood Nightstand with Faux Marble Top (189-11620-ZORO)
- HASTINGS HOME Side Table with Drawer Narrow End and Storage Shelf, 2 Toned Wood Stand for Bedroom (White and Oak) (929821XLH)
- BAXTON STUDIO William Silver Metal 1-Drawer Nightstand (167-10707)
- BAXTON STUDIO Victoria Matte Black 2 Storage Drawers Nightstand Bedside Table (116-6195)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand with Open Shelf, Driftwood Gray (ANAN0232)
- BAXTON STUDIO Lambert Traditional White Finished Wood 1-Drawer Nightstand (194-11932-ZORO)
- BETTER HOME Cindy Faux Wood 2 Drawer Nightstand, Pink & White - 20 x 17 x 16 in. (NTR-2D-PNKWHT)
- Endurance Nightstands