Shop All Nightstands
Endurance
Endurance Night Stand, Aqua
Mfr # 7602AQ
Zoro # G602015645
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Leg Color Blue
- Length 18 in
- Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7602AQ
- Zoro # G602015645
- UPC # 819085018950
- Country of Origin United States
- Category Nightstands
Dimensions
Length | 18 in |
Height | 21 1/2 in |
Width | 21 in |
Details
Item | Endurance Night Stand, Aqua |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Blue |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Weight Capacity | 300 lb |
Standards | Flame Retardant, ISO |
Surface Material | Polyethylene |
Ligature Resistant | Yes |
Features | 1 96 cu ft Internal Shelf Storage, Additional Top Storage, One Piece, Molded Design for Increased Strength, Stain Resistant |
Color | Aqua |
Assembly | Bolt to The Wall/Bolt to The Floor |
Description
Endurance Night Stand, Aqua, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 21 in, Length 18 in, Diameter Not Applicable, Color Aqua, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 21 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- ELECTRIDUCT Clip-It Strip 18" Magnetic Note and Paper Holder- Aluminum (HM-CSA-18)
- HARTFORD Lateral File White (IMHF450W)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- BAXTON STUDIO Darlene White and Cherry Brown Finished Wood 2-Drawer Nightstand (165-10696)
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- MANHATTAN COMFORT Jasper Nightstand in Grey Gloss (51352)
- EAST WEST FURNITURE East West Furniture VL-12-ET Valencia Modern Wooden Nightstand with 2 Mid Century Wooden Drawers - Clover Green (VL-12-ET)
- KD CAMA DE BEBE Arden 2-Drawer Wood Nightstand (KD3242135)
- MYCO FURNITURE Brown Whistler Nightstand (WH703N)
- Endurance Nightstands