Shop All End Tables
Endurance
Endurance End Table Burgundy, 27 in W, 19 in L, 16 1/2 in H
Mfr # 484BY
Zoro # G802014844
Free Shipping & Returns
$260.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Length 19 in
- Height 16 1/2 in
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Leg Color Burgundy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endurance
- MFR # 484BY
- Zoro # G802014844
- UPC # 819085015560
- Country of Origin United States
- Category End Tables
Dimensions
Width | 27 in |
Length | 19 in |
Height | 16 1/2 in |
Details
Item | Endurance End Table Burgundy |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Burgundy |
Color | Burgundy |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Ligature Resistant | Yes |
Weight Capacity | 300 lb |
Assembly | Bolt to The Wall/Bolt to The Floor |
Surface Material | Polyethylene |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Features | One Piece, Sound Dampening |
Description
Endurance End Table Burgundy, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 27 in, Length 19 in, Diameter Not Applicable, Color Burgundy, Leg Color Burgundy, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 16 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in White Oak (6199WO)
- ROBOT COUPE Foot (101418)
- ALATERRE FURNITURE Simplicity Wood 5-Drawer Chest, White (AJSP02WH)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- INTERNATIONAL CONCEPTS 64 W, 18 L, 36 H, Wood Top, Unfinished (OT-19S)
- MONARCH SPECIALTIES Accent Table - 48"L / Cement-Look Hall Console (I 2436)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 25.6 H (OT-92)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top (89851)
- MONARCH SPECIALTIES Accent Table - 24"H / Grey / Chrome Metal (I 3474)
- MARKETPLACE Accent Table, 23 in W, 15 in L, 24 in H, Wood Top (7119517)
- FABULAXE 20 W, 20 L, 17.5 H (QI004229.WT)
- Endurance End Tables