Shop All End Tables
Endurance
Endurance End Table Black, 27 in W, 19 in L, 16 1/2 in H
Mfr # 484BK
Zoro # G302014849
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Length 19 in
- Height 16 1/2 in
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Leg Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 484BK
- Zoro # G302014849
- UPC # 819085015539
- Country of Origin United States
- Category End Tables
Dimensions
Width | 27 in |
Length | 19 in |
Height | 16 1/2 in |
Details
Item | Endurance End Table Black |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Leg Color | Black |
Color | Black |
Features | One Piece, Sound Dampening |
Standards | Flame Retardant, ISO, Passes Flammability UL 94 HB |
Assembly | Bolt to The Wall/Bolt to The Floor |
Weight Capacity | 300 lb |
Ligature Resistant | Yes |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Surface Material | Polyethylene |
Description
Endurance End Table Black, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 27 in, Length 19 in, Diameter Not Applicable, Color Black, Leg Color Black, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 16 1/2 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO, Passes Flammability UL 94 HB, Features One Piece, Sound Dampening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- MONARCH SPECIALTIES Accent Table - 26"H / White/ White Metal (I 3599)
- FIXTURESFIRST Wilco Side Table Yellow (FI598154)
- MONARCH SPECIALTIES Accent Table - 23"H / White / White Metal (I 3594)
- LUMISOURCE Zenn End Table in Gold with Clear Glass (TB-ZENN AU+GLS)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With A Drawer (I 3191)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2853)
- Endurance End Tables