Shop All Bed Frames
Endurance
Endurance Bed, Slate Blue, 15 in H
Mfr # 7500SB
Zoro # G302015563
product price: $1,260.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,260.00
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Standards Meets CAL 133, ISO, UL Listed
- Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7500SB
- Zoro # G302015563
- UPC # 819085016482
- Country of Origin United States
- Category Bed Frames
Dimensions
Width | 31 in |
Length | 79 in |
Height | 15 in |
Details
Color | Blue |
Material | Polyethylene |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Standards | Meets CAL 133, ISO, UL Listed |
Item | Endurance Bed, Slate Blue |
Application | Behavioral/Mental Health Facilities and Hospitals |
Ligature Resistant | Yes |
Description
Endurance Bed, Slate Blue, Color Blue, Material Polyethylene, Length 79 in, Width 31 in, Height 15 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALACEDESIGNS Glamorous Handcrafted Charcoal Accent Throw Pillow (PA3661956)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (88-4341)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- BAXTON STUDIO Eva Vintage Industrial Black Finished Metal Canopy Queen Bed (136-7578)
- BAXTON STUDIO Cadence Beige Button-Tufted King Size Winged Headboard (141-7528)
- Endurance Bed Frames