Shop All Bed Frames
Endurance
Endurance Bed, Midnight Blue, 15 in H
Mfr # 7500MB
Zoro # G302015518
product price: $1,260.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,260.00
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Application Behavioral/Mental Health Facilities and Hospitals
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7500MB
- Zoro # G302015518
- UPC # 819085017359
- Country of Origin United States
- Category Bed Frames
Dimensions
Width | 31 in |
Height | 15 in |
Length | 79 in |
Details
Color | Blue |
Material | Polyethylene |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Application | Behavioral/Mental Health Facilities and Hospitals |
Ligature Resistant | Yes |
Item | Endurance Bed, Midnight Blue |
Standards | Meets CAL 133, ISO, UL Listed |
Description
Endurance Bed, Midnight Blue, Color Blue, Material Polyethylene, Length 79 in, Width 31 in, Height 15 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- TRADEMARK FINE ART Claude Monet 'Red Boats at Argenteuil' Canvas Art, 35x47 (ALI10050-C3547GG)
- BOSS OFFICE PRODUCTS Boss Center Desk Drawer - Black (N185-BK)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- ENDURANCE Endurance Bed 1.0, Midnight Blue, 21 in H (7601MB)
- FLASH FURNITURE Cambridge Headboard, Queen, White Fabric (HG-HB1708-Q-W-GG)
- MADISON PARK Madison Park MP116-0356 Amelia Upholstery Headboard; King; Offwhite (MP116-0356)
- Endurance Beds and Mattresses