Shop All Bed Frames
Endurance
Endurance Bed, Green, 15 in H
Mfr # 7500GN
Zoro # G901918968
product price: $1,260.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,260.00
Free 30-Day Returns
Key Features
- Color Green
- Material Polyethylene
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Standards Meets CAL 133, ISO, UL Listed
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7500GN
- Zoro # G901918968
- UPC # 819085016468
- Country of Origin United States
- Category Bed Frames
Dimensions
Height | 15 in |
Width | 31 in |
Length | 79 in |
Details
Color | Green |
Material | Polyethylene |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Item | Endurance Bed, Green |
Standards | Meets CAL 133, ISO, UL Listed |
Ligature Resistant | Yes |
Application | Behavioral/Mental Health Facilities and Hospitals |
Description
Endurance Bed, Green, Color Green, Material Polyethylene, Length 79 in, Width 31 in, Height 15 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- ALERA Soft Cushioned Ergonomic Footrest, 14w x 19.63d x 3.75 to 7.5h, Black (ALEFS112)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- BAXTON STUDIO Nano ModernBlack Finished Metal Platform Bed-Full (194-12298-ZORO)
- BAXTON STUDIO Hilda Modern Greyish Beige Queen Size Headboard (142-7757)
- Endurance Bed Frames