Shop All Truck Bed Covers
Endurance
Endurance Bed 2.1, Stone Gray, 24 in H
Mfr # 7802SG
Zoro # G402015661
product price: $2,079.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,079.00
Free 30-Day Returns
Key Features
- Color Gray
- Application Behavioral/Mental Health Facilities and Hospitals
- Material Polyethylene
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7802SG
- Zoro # G402015661
- UPC # 819085017489
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Width | 42 in |
Length | 86 in |
Height | 24 in |
Details
Item | Endurance Bed 2.1, Stone Gray |
Color | Gray |
Application | Behavioral/Mental Health Facilities and Hospitals |
Material | Polyethylene |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Standards | Meets CAL 133, ISO, UL Listed |
Ligature Resistant | Yes |
Description
Endurance Bed 2.1, Stone Gray, Color Gray, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Crankcase Breather, Diesel, Element Only (CV15005)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 24VDC (AV1-LED-024R)
- RAYMARINE Power Cord For A Series (R70159)
- RAIN-X Interior Glass Anti-Fog Spray 12 oz (630046)
- ENDURANCE Endurance Bed 1.0, Stone Gray, 21 in H (7601SG)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5 x 14 Foot (DTR5014)
- TRUXEDO 15-C F150 5FT 6IN PRO X15 TONNEAU COVER BLACK (1497701)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 24 Foot (3013395)
- JUNKETING 6.5 ft. Bed Soft Tri Fold Tonneau Cover for 2014-2020 Silverado Sierra 1500 (JU3641221)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF040015 (8HF040015)
- LEER 19-C SILVERADO/SIERRA SILVERADO/SIERRA 5FT 8IN HF650M HARD FOLDING TONNEAU (650300)
- Endurance Truck Bed Covers