Shop All Bed Frames
Endurance
Endurance Bed 2.1, Brown, 24 in H
Mfr # 7802BN
Zoro # G401935915
product price: $2,087.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,087.99
Free 30-Day Returns
Key Features
- Color Brown
- Material Polyethylene
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Application Behavioral/Mental Health Facilities and Hospitals
- Standards Meets CAL 133, ISO, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7802BN
- Zoro # G401935915
- UPC # 819085016512
- Country of Origin United States
- Category Bed Frames
Dimensions
Width | 42 in |
Height | 24 in |
Length | 86 in |
Details
Color | Brown |
Material | Polyethylene |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Application | Behavioral/Mental Health Facilities and Hospitals |
Item | Endurance Bed 2.1, Brown |
Standards | Meets CAL 133, ISO, UL Listed |
Ligature Resistant | Yes |
Description
Endurance Bed 2.1, Brown, Color Brown, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Polished Brass (01HC9001PB1)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Black (EC6583-EC3)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- MANTUA Bed Base, Steel, 10" H, California King (J10MB60N)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Dove Gray (AJME1080)
- Endurance Beds and Mattresses