Shop All Truck Bed Covers
Endurance
Endurance Bed 2.1, Aqua, 24 in H
Mfr # 7802AQ
Zoro # G102015626
product price: $2,079.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,079.00
Free 30-Day Returns
Key Features
- Width 42 in
- Color Blue
- Length 86 in
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Application Behavioral/Mental Health Facilities and Hospitals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7802AQ
- Zoro # G102015626
- UPC # 819085017458
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Width | 42 in |
Length | 86 in |
Height | 24 in |
Details
Color | Blue |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Application | Behavioral/Mental Health Facilities and Hospitals |
Ligature Resistant | Yes |
Standards | Meets CAL 133, ISO, UL Listed |
Material | Polyethylene |
Item | Endurance Bed 2.1, Aqua |
Description
Endurance Bed 2.1, Aqua, Color Blue, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Splice, 2/0 AWG, Tin, PK2 (82-9556)
- SEACHOICE 79193 Inflatable Rafting Fender - 12" Dia. x 48" Long (79193)
- KYB Excel-G Shock Absorber - Rear, 344308 (344308)
- BALDWIN FILTERS Storage Tank Base/Fuel Filter (BF914)
- ENDURANCE Endurance Bed 1.0, Stone Gray, 21 in H (7601SG)
- WEATHER GUARD TRUCK RACK, STEEL, FULL SIZE, 1000 LB WITHOUT CARBONPRO BED (1275-52-02)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7-1/2 x 15 Foot (3008209)
- LEER Flush Mount Hard Folding Tonneau Cover, 610298 (57DR19)
- BUYERS PRODUCTS 600W/90-1 Electric Tarp Gear Motor - 3 Year Warranty (5543095)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-00711)
- BUSHWACKER 97-04 DAKOTA SMOOTH ULTIMATE TAILGATE CAP (58508)
- Endurance Truck Bed Covers