Shop All Truck Bed Covers
Endurance
Endurance Bed 2.0, Stone Gray, 24 in H
Mfr # 7801SG
Zoro # G002015757
product price: $1,512.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,512.00
Free 30-Day Returns
Key Features
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Application Behavioral/Mental Health Facilities and Hospitals
- Ligature Resistant Yes
- Length 86 in
- Standards Meets CAL 133, ISO, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7801SG
- Zoro # G002015757
- UPC # 819085017441
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 86 in |
Height | 24 in |
Width | 42 in |
Details
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Application | Behavioral/Mental Health Facilities and Hospitals |
Ligature Resistant | Yes |
Standards | Meets CAL 133, ISO, UL Listed |
Color | Gray |
Material | Polyethylene |
Item | Endurance Bed 2.0, Stone Gray |
Description
Endurance Bed 2.0, Stone Gray, Color Gray, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Marine 2100067 Guardian Replacement T-Brace for Bolt-On (2100067)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52563)
- GROTE Fir Tree Push Tie, 8.2", 50lb.., PK100 (83-6045)
- DEE ZEE ROUGH STEP RUNNING BOARD STEEL 90IN BOARD CREW CAB/VAN(BRACKETS SOLD S (DZ15321S)
- ENDURANCE Endurance Bed 1.0, Stone Gray, 21 in H (7601SG)
- EXTANG TRIFECTA FOR JEEP GLADIATOR (92895)
- TORKLIFT TRUCK CAMPER PRODUCTS Use With Bed Mounted Tie Down Spring Loaded Hook and Hook Style 2 Front With (S9020)
- WESTIN Platinum Oval Bed Rails (50-2020)
- WESTIN HD Headache Rack (57-8035)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- ALLSTAR PERFORMANCE Allstar Performance ALL98117 3-Point Retractable Seat Belt; Charcoal (ALL98117)
- Endurance Truck Bed Covers