Shop All Bed Frames
Endurance
Endurance Bed 2.0, Sand, 24 in H
Mfr # 7801SD
Zoro # G901918975
product price: $1,512.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,512.00
Free 30-Day Returns
Key Features
- Color Sand
- Material Polyethylene
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Application Behavioral/Mental Health Facilities and Hospitals
- Standards Meets CAL 133, ISO, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7801SD
- Zoro # G901918975
- UPC # 819085016222
- Country of Origin United States
- Category Bed Frames
Dimensions
Length | 86 in |
Height | 24 in |
Width | 42 in |
Details
Color | Sand |
Material | Polyethylene |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Application | Behavioral/Mental Health Facilities and Hospitals |
Standards | Meets CAL 133, ISO, UL Listed |
Ligature Resistant | Yes |
Item | Endurance Bed 2.0, Sand |
Description
Endurance Bed 2.0, Sand, Color Sand, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 66 x 30 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP6630AG)
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- BLUE RIDGE Reversible Down Alternative Comforter, Olive/Sage, Full/Queen (130414)
- ZORO SELECT 12-1/8" Analog Quartz Atomic Wall Clock, Black (2CJA3)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ENDURANCE Endurance Bed 1.0, Midnight Blue, 21 in H (7601MB)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- BAXTON STUDIO Abberton Modern and Contemporary Light Pink Velvet and Gold Metal Queen Size Panel Bed (220-12852-ZORO)
- Endurance Bed Frames