Shop All Bed Frames
Endurance
Endurance Bed 2.0, Indigo, 24 in H
Mfr # 7801IG
Zoro # G602015676
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,512.00
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Application Behavioral/Mental Health Facilities and Hospitals
- Standards Meets CAL 133, ISO, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endurance
- MFR # 7801IG
- Zoro # G602015676
- UPC # 819085017427
- Country of Origin United States
- Category Bed Frames
Dimensions
Length | 86 in |
Height | 24 in |
Width | 42 in |
Details
Color | Blue |
Material | Polyethylene |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Application | Behavioral/Mental Health Facilities and Hospitals |
Standards | Meets CAL 133, ISO, UL Listed |
Ligature Resistant | Yes |
Item | Endurance Bed 2.0, Indigo |
Description
Endurance Bed 2.0, Indigo, Color Blue, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Gray (GO-ST-6-GY-GG)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H694.L.P)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- BAXTON STUDIO Edeline Solid Walnut Wood Curvaceous Slatted Full Size Platform Bed (125-6912)
- BAXTON STUDIO Elise Transitional White Finished Wood Queen Size Storage Platform Bed (168-10828)
- Endurance Beds and Mattresses