Shop All Bed Frames
Endurance
Endurance Bed 2.0, Gray, 24 in H
Mfr # 7801GY
Zoro # G301918971
product price: $1,519.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,519.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Width 42 in
- Application Behavioral/Mental Health Facilities and Hospitals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7801GY
- Zoro # G301918971
- UPC # 819085012842
- Country of Origin United States
- Category Bed Frames
Dimensions
Width | 42 in |
Length | 86 in |
Height | 24 in |
Details
Color | Gray |
Material | Polyethylene |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Item | Endurance Bed 2.0, Gray |
Application | Behavioral/Mental Health Facilities and Hospitals |
Ligature Resistant | Yes |
Standards | Meets CAL 133, ISO, UL Listed |
Description
Endurance Bed 2.0, Gray, Color Gray, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Anti Microbial Vinyl Spider Base Stool (516124)
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- FLASH FURNITURE Black Melody Band/Music Chair (5-HF-MUSIC-GG)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- BAXTON STUDIO Avignon Modern Grayish Beige Upholstered Full Size Headboard (124-6865)
- FLASH FURNITURE White Twin Loft Bed Frame with Desk and Ladder (MH-LBD5-WH-T-GG)
- BAXTON STUDIO Easton Contemporary Glam and Luxe Grey Velvet and Gold Metal Queen Size Panel Bed (220-12853-ZORO)
- Endurance Bed Frames