Shop All Bed Frames
Endurance
Endurance Bed 2.0, Burgundy, 24 in H
Mfr # 7801BY
Zoro # G401929662
product price: $1,512.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,512.00
Free 30-Day Returns
Key Features
- Color Burgundy
- Material Polyethylene
- Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant
- Length 86 in
- Standards Meets CAL 133, ISO, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7801BY
- Zoro # G401929662
- UPC # 819085016215
- Country of Origin United States
- Category Bed Frames
Dimensions
Length | 86 in |
Width | 42 in |
Height | 24 in |
Details
Color | Burgundy |
Material | Polyethylene |
Features | 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant |
Standards | Meets CAL 133, ISO, UL Listed |
Ligature Resistant | Yes |
Item | Endurance Bed 2.0, Burgundy |
Application | Behavioral/Mental Health Facilities and Hospitals |
Description
Endurance Bed 2.0, Burgundy, Color Burgundy, Material Polyethylene, Length 86 in, Width 42 in, Height 24 in, Features 10 Year Warranty, Can be Bolted to the Floor, Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, ISO, UL Listed, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKORRA Artificial Rock - Fieldstone (108-FS)
- HANDY HEATER Pure Warmth As Seen on TV Space Heater (HEATPW-MC4)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- BLACKCANYON OUTFITTERS Childrens Neck Pillow Assortment (BCO6878)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- BESTAR Lumina 66W Queen Murphy Bed with Desk, White Chocolate (85184-31)
- BAXTON STUDIO Windsor Modern Greyish Beige Upholstered Twin Size Headboard (142-8302)
- Endurance Bed Frames