Shop All Shelving & Rack Accessories
Endurance
Endurance 4-Shelf, Sand
Mfr # 7111SD
Zoro # G502015738
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Standards Flame Retardant, ISO
- Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endurance
- MFR # 7111SD
- Zoro # G502015738
- UPC # 819085016963
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Length | 14 in |
Height | 49 in |
Width | 25 in |
Details
Item | Endurance 4 Shelf, Sand |
Color | Sand |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Standards | Flame Retardant, ISO |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Leg Color | Sand |
Features | Internal Shelf Storage, One Piece, Molded Design for Increased Strength, Stain Resistant |
Surface Material | Polyethylene |
Assembly | Bolt to The Wall |
Weight Capacity | 300 lb |
Ligature Resistant | Yes |
Description
Endurance 4 Shelf, Sand, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 25 in, Length 14 in, Diameter Not Applicable, Color Sand, Leg Color Sand, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 49 in, Weight Capacity 300 lb, Assembly Bolt to The Wall, Standards Flame Retardant, ISO, Features Internal Shelf Storage, One Piece, Molded Design for Increased Strength, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Female Hip Form (PEF-HIPMW)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Black (GA5BL)
- AKRO-MILS 17 gal Container with Attached Lid, Blue, Plastic, Steel Hinge (39170BLUE)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- ENDURANCE Endurance 4-Shelf, Stone Gray (7111SG)
- CEO Knape & Vogt 1980WH 8 x 48 in. Regular Duty All Purpose Shelf - White Pack of 5 (CE1590285)
- SIMPLE SPACES White Lid Storage Rack (JI-39W-3L)
- DC CARGO Heavy-Duty Storage Bin For E-Track (ETB)
- ECONOCO Tempered Glass, 10 in. L, PK10 (CB110)
- PRIMELINE TOOLS Shelf Support Peg, 1/4 in. Diameter Brass Plated Steel with a Brown Vinyl Tip (8 Pack) (U 10184)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- Endurance Shelving & Rack Accessories