Shop All Shelving & Rack Accessories
Endurance
Endurance 4-Shelf, Aqua
Mfr # 7111AQ
Zoro # G702015682
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Standards Flame Retardant, ISO
- Assembly Bolt to The Wall
- Leg Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endurance
- MFR # 7111AQ
- Zoro # G702015682
- UPC # 819085017694
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Width | 25 in |
Length | 14 in |
Height | 49 in |
Details
Item | Endurance 4 Shelf, Aqua |
Color | Aqua |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Standards | Flame Retardant, ISO |
Assembly | Bolt to The Wall |
Leg Color | Blue |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Surface Material | Polyethylene |
Weight Capacity | 300 lb |
Features | Internal Shelf Storage, One Piece, Molded Design for Increased Strength, Stain Resistant |
Ligature Resistant | Yes |
Description
Endurance 4 Shelf, Aqua, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 25 in, Length 14 in, Diameter Not Applicable, Color Aqua, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 49 in, Weight Capacity 300 lb, Assembly Bolt to The Wall, Standards Flame Retardant, ISO, Features Internal Shelf Storage, One Piece, Molded Design for Increased Strength, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE6)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX39)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Elbow Pipe Fitting 1.375 Fitting I.D. (798722)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- ENDURANCE Endurance 4-Shelf, Stone Gray (7111SG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- METRO Shelf Kit, Wall Mount, 48" x 12" (12WS52C)
- LOWELL Cage Nuts 6mm 100pc (RCN6MM-100)
- STEEL KING Seismic Upright Frame 3W"x42D"x144"H, Green (RTFBG042144F042XBVG)
- ECONOCO Grid Sloped Basket 12" x 8", Chrome, 6PK (BSK14/EC)
- LOWELL End Caps (CLH-EC)
- Endurance Shelving & Rack Accessories