Shop All Garment Racks
Endurance
Endurance 2-Shelf, Sand
Mfr # 7614SD
Zoro # G302014740
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 24 in
- Depth (In.) 15 in
- Width (In.) 35 in
- Holds Books, Hang Bar
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endurance
- MFR # 7614SD
- Zoro # G302014740
- UPC # 819085017014
- Country of Origin United States
- Category Garment Racks
Dimensions
Height (In.) | 24 in |
Depth (In.) | 15 in |
Width (In.) | 35 in |
Shelf Length (In.) | 34 1/2 in |
Base Dia. (In.) | 34 1/2 in |
Shelf Width (In.) | 14 1/2 in |
Details
Item | Endurance 2 Shelf, Sand |
Holds | Books, Hang Bar |
Material | Polyethylene |
Color | Sand |
Includes | Molded Insert for Hangers |
Standards | Flame Retardant (Passes CAL-133), ISO |
Assembly | Fully Assembled |
Ligature Resistant | Yes |
For Use With | 2 |
Type | Wall Mount |
Description
Endurance 2 Shelf, Sand, Wall Mount, Height (In.) 24 in, Depth (In.) 15 in, Width (In.) 35 in, Shelf Width (In.) 14 1/2 in, Shelf Length (In.) 34 1/2 in, Base Dia. (In.) 34 1/2 in, Holds Books, Hang Bar, Material Polyethylene, Color Sand, Assembly Fully Assembled, For Use With 2, Standards Flame Retardant (Passes CAL-133), ISO, Includes Molded Insert for Hangers, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M12 Economy Anti-Vibration Mount (65-2208)
- VESTIL Gray Powder Coated Pallet Rack Wire Decking 42"W x 52"L (WMD-4252)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Yellow (30283YELLO)
- KRUEGER Therma Level Gauge, Tank Depth 30", 2"NPT (H-2-30)
- ENDURANCE Wall Mount Step/Shelf, Blue/Gray (7600BG)
- HOMEROOTS Walnut Storage Coat Rack12 x 12 x 69 in. (372950)
- RUBBERMAID FOOD STRGE CONTNR SQR 3C (2030328)
- GLARO Coat Rack, 1 Shelf, 48 In W, Satin Aluminum (501-48SA)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Black (I 2031)
- GLARO Coat Rack, 1 Shelf, 36 In W, Satin Aluminum (501-36SA)
- R&B WIRE PRODUCTS Heavy Duty Rolling Steel Z-Rack, 60" of Hanging Space (735)
- Endurance Garment Racks