Shop All Shelving & Rack Accessories
Endurance
Endurance 2-Shelf, Burgundy
Mfr # 7614BY
Zoro # G702014678
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyethylene
- Standards Flame Retardant (Passes CAL-133), ISO
- For Use With 2
- Shelf Width (In.) 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endurance
- MFR # 7614BY
- Zoro # G702014678
- UPC # 819085017007
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Shelf Width (In.) | 14 1/2 in |
Height (In.) | 24 in |
Shelf Length (In.) | 34 1/2 in |
Width (In.) | 35 in |
Base Dia. (In.) | 34 1/2 in |
Depth (In.) | 15 in |
Details
Item | Endurance 2 Shelf, Burgundy |
Color | Red |
Material | Polyethylene |
Standards | Flame Retardant (Passes CAL-133), ISO |
For Use With | 2 |
Ligature Resistant | Yes |
Includes | Molded Insert for Hangers |
Holds | Books, Hang Bar |
Assembly | Fully Assembled |
Type | Wall Mount |
Description
Endurance 2 Shelf, Burgundy, Wall Mount, Height (In.) 24 in, Depth (In.) 15 in, Width (In.) 35 in, Shelf Width (In.) 14 1/2 in, Shelf Length (In.) 34 1/2 in, Base Dia. (In.) 34 1/2 in, Holds Books, Hang Bar, Material Polyethylene, Color Red, Assembly Fully Assembled, For Use With 2, Standards Flame Retardant (Passes CAL-133), ISO, Includes Molded Insert for Hangers, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel (F4510-24HG)
- ZORO SELECT Drum Plug, 3/4 In., Polyethylene (RP750)
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 1/4 in L, 11 1/4 in W, 11 5/8 in H (14958006)
- ENDURANCE Endurance 4-Shelf, Stone Gray (7111SG)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- QUANTUM STORAGE SYSTEMS Shelf Divider 18"W, Stainless Steel, 2PK (DIV18S-2)
- KNAPE & VOGT Standard Shelf 24In Black (80BLK24)
- ECONOCO Aluminum Wall Channel 8"L, 2PK (WAC8/W)
- TECHNIBILT SHELVING SYSTEMS Split Sleeve Adapters (PBAG)
- JOHN STERLING Closet Pole, Steel, 72 In. L (0018-6)
- Endurance Shelving & Rack Accessories