Shop All Shelving & Rack Accessories
Endurance
Endurance 2-Shelf, Aqua
Mfr # 7614AQ
Zoro # G002014767
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Standards Flame Retardant (Passes CAL-133), ISO
- For Use With 2
- Shelf Length (In.) 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endurance
- MFR # 7614AQ
- Zoro # G002014767
- UPC # 819085017731
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Shelf Length (In.) | 34 1/2 in |
Height (In.) | 24 in |
Depth (In.) | 15 in |
Width (In.) | 35 in |
Base Dia. (In.) | 34 1/2 in |
Shelf Width (In.) | 14 1/2 in |
Details
Item | Endurance 2 Shelf, Aqua |
Color | Blue |
Material | Polyethylene |
Standards | Flame Retardant (Passes CAL-133), ISO |
For Use With | 2 |
Ligature Resistant | Yes |
Type | Wall Mount |
Assembly | Fully Assembled |
Includes | Molded Insert for Hangers |
Holds | Books, Hang Bar |
Description
Endurance 2 Shelf, Aqua, Wall Mount, Height (In.) 24 in, Depth (In.) 15 in, Width (In.) 35 in, Shelf Width (In.) 14 1/2 in, Shelf Length (In.) 34 1/2 in, Base Dia. (In.) 34 1/2 in, Holds Books, Hang Bar, Material Polyethylene, Color Blue, Assembly Fully Assembled, For Use With 2, Standards Flame Retardant (Passes CAL-133), ISO, Includes Molded Insert for Hangers, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL)
- CRAWFORD Zinc Plated Silver Steel 11 in. Giant Storage Hangers (GSH-10)
- ECONOCO Bracket Smooth, 16"L, 1/8" Thick, 25PK (G16)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71413)
- ENDURANCE Endurance 4-Shelf, Stone Gray (7111SG)
- KNAPE & VOGT EXTENSION CLOSET ROD (KV2ZC30)
- ECONOCO Grid Sloping Basket 15" x 12", White, 6PK (BSK16/W)
- ECONOCO Height Extension kit for RZK/7 adds 12" to Z-Rack, PK6 (RZE/12)
- METRO Shelf Kit, Wall Mount, 48" x 12" (12WS52C)
- LOWELL Remote Power Control 15A (RPC-P15-S)
- QUANTUM STORAGE SYSTEMS Post Basket 24"W x 24"L x 10"H (BSK2424C)
- Endurance Shelving & Rack Accessories