Shop All Desks
Endurance
Desk, Plastic, Wall Mount, Midnight Blue
Mfr # 7605MB
Zoro # G502014700
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Leg Color Blue
- Surface Material Polyethylene
- Ligature Resistant Yes
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24 in |
Width | 36 in |
Height | 29 in |
Details
Item | Endurance Desk, Plastic, Wall Mount, Midnight Blue |
Color | Blue |
Leg Color | Blue |
Surface Material | Polyethylene |
Ligature Resistant | Yes |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Assembly | Bolt to The Wall/Bolt to The Floor |
Standards | Flame Retardant, ISO |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Weight Capacity | 300 lb |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant |
Description
Endurance Desk, Plastic, Wall Mount, Midnight Blue, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 36 in, Length 24 in, Diameter Not Applicable, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 29 in, Weight Capacity 300 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERTAPEDIC Big and Tall Chair, Black (48964)
- BAXTON STUDIO Caramay Grey Upholstered Walnut Brown Finished Wood Bench (147-8194)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- ENDURANCE Standing Desk, Floor Mount, Plastic, Gray (7607SG)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- BOSS Reception Desk, 71W X 30/36D X 42H, Mocha (N169-MOC)
- BUSH BUSINESS FURNITURE U-Station, Bowfront, w/Storage, 72inx101inx73in, Platinum Gray (BSHSTC001PGSU)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Cherry (ZUC316)
- MOORECO Instructor Desk Left 29.8"H x 60"W x 36.3"D Fusion Maple (91786-7909-PL)
- SPACE SOLUTIONS 23 7/8 in D, 47 7/16 in W, 30" H (21648)
- Endurance Desks