Shop All Anti-Vibration Gloves
Endura
Work Gloves, Drivers, XL, Leather, PR
Mfr # 378GKGVBGXL
Zoro # G004970412
product price: $30.15
/pr
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather, Goatskin, Kevlar
- Standards ANSI/ISEA 138 Level 2
- Color White / Brown/Gray
- ANSI/ISEA Cut Level A6
- Size XL ( 10 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GKGVBGXL
- Zoro # G004970412
- UPC # 779406410880
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 13 in |
Cuff Length | 6 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 13 in, Glove Hand Style Left and Right, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Vibration Dampening Method Padding, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, Health, 2x2 In, Poly, 500 Roll (LZH619EV5)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSMK019VS (SBMSMK019VS)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (9680XL)
- JUSTRITE Coalescing/Carbon Filter, Dual Compliant (28228)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBG2XL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKGVBGM)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378GKGVBG3XL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (375GKGVBXXL)
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GCXVBL)
- PROFLEX BY ERGODYNE Anti-Vibration Gloves, Black, XL, PR (17305)
- Endura Anti-Vibration Gloves