Shop All Anti-Vibration Gloves
Endura
Work Gloves, Drivers, M, Leather, PR
Mfr # 378GKGVBGM
Zoro # G604970379
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather, Goatskin, Kevlar
- Standards ANSI/ISEA 138 Level 2
- Color White / Brown/Gray
- ANSI/ISEA Cut Level A6
- Material Leather, Goatskin, Kevlar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Endura
- MFR # 378GKGVBGM
- Zoro # G604970379
- UPC # 779406410866
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 13 in |
Size | M ( 8 ) |
Cuff Length | 6 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 13 in, Glove Hand Style Left and Right, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Vibration Dampening Method Padding, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT FR Treated Coverall, Att Hood/Boot, PK25 (TM122SBU6X002500)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Attic Access Point Sign, Landscape (OS-NS-D-57-L-10235)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104343)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBGL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBG2XL)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378GKGVBG3XL)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GCXVBS)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378GKG4PXXX)
- ANSELL Impact Resistant Gloves, Green, XL, PR (261)
- Endura Gloves & Hand Protection