Shop All Cut-Resistant Gloves
Endura
Work Gloves, Drivers, L, Leather, PR
Mfr # 378KMT4PL
Zoro # G804970568
product price: $53.59
/pr
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L ( 9 )
- ANSI/ISEA Cut Level A6
- Size L ( 9 )
- Glove Coating Coverage Uncoated
- Color Tan / Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378KMT4PL
- Zoro # G804970568
- UPC # 779406407910
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Glove Length | 9 3/16 in |
Size- Alpha | L |
Cuff Length | 2 in |
Size- Numeric | 9 |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138 Level 3 Impact, Glove Length 9 3/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-85-2)
- CONDOR Lab Coat, Polypropylene, White, 5XL, PK25 (2KTT7)
- LYLE Pedestrian Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1629-HI_12x18 (T1-1629-HI_12x18)
- PIONEER Women's Hi-Vis Tricot Poly Interlock Safety Vest, Zipper Closure, Pink, 3XL (V1021840U-3XL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GTXOTM)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378KMT4PM)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378KMT4PXXX)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378KMT4PXXL)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GTXOTXL)
- ENDURA Leather Gloves, White Back, S, PK12 (378GTXOTLS)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size S (7) (99-1-9792-7)
- Endura Cut-Resistant Gloves