Shop All Anti-Vibration Gloves
Endura
Work Gloves, Drivers, L, Leather, PR
Mfr # 378GCXVBL
Zoro # G504970356
product price: $42.95
/pr
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather, Goatskin, Kevlar
- Standards ANSI/ISEA 138 Level 2 Impact
- Color Brown
- ANSI/ISEA Cut Level A9
- Glove Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GCXVBL
- Zoro # G504970356
- UPC # 779406418541
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 8 in |
Size | L ( 9 ) |
Cuff Length | 2 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2 Impact, Glove Length 8 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 7, PR (SSXPU3OF-7)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-725-5PK (HWL-535-725-5PK)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, TF18-RG/RU (TF18-RG/RU)
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GCXVBXL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GCXVBM)
- ENDURA Driver, Goatskin, Impact-Resistant, L, 9, PR (375GKGVBL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBG2XL)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GKGVBGXL)
- MECHANIX WEAR Impact Resistant Gloves, Full, M, PR (SMP-99-009)
- Endura Anti-Vibration Gloves