Shop All Anti-Vibration Gloves
Endura
Work Gloves, Drivers, 3XL, Leather, PR
Mfr # 378GKGVBG3XL
Zoro # G204970465
product price: $30.15
/pr
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather, Goatskin, Kevlar
- Standards ANSI/ISEA 138 Level 2
- Color White / Brown/Gray
- ANSI/ISEA Cut Level A6
- Stitching Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GKGVBG3XL
- Zoro # G204970465
- UPC # 779406410842
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 13 in |
Size | 3XL ( 12 ) |
Cuff Length | 6 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 13 in, Glove Hand Style Left and Right, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Vibration Dampening Method Padding, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Gray (SLU2GY LN 3XL)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222021)
- SKECHERS Work Shoes, Alloy, Womens, 7-1/2, D, Black, PR (76553 - BKBL SZ 7.5)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBG2XL)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GKGVBGXL)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBGL)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GCXVBS)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GCXVBL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKGVBGM)
- IMPACTO Anti-Vibration Gloves, XL, Blue/Ylw, PR (503-20XL)
- Endura Anti-Vibration Gloves