Shop All Anti-Vibration Gloves
Endura
Work Gloves, Drivers, 3XL, Leather, PR
Mfr # 378GKG4PXXX
Zoro # G404970456
product price: $41.15
/pr
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Kevlar
- Standards ANSI CAT 3, ANSI/ISEA 138 Level 3
- Color Brown
- ANSI/ISEA Cut Level A5
- Hand Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GKG4PXXX
- Zoro # G404970456
- UPC # 779406409464
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Glove Length | 9 1/2 in |
Cuff Length | 2 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Arc-Flash Rated, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI CAT 3, ANSI/ISEA 138 Level 3, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Defiance Anti-Fog Polarized Wayfarer Safety Glasses Smoke Lens Black Frame 1 pk (ZDF116VS-SL)
- CARHARTT Size 10 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 10 W)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/SF)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Sidewalk Closed, Portrait (OS-DS-D-1218-V-2160)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKG4PM)
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBGL)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (375GKGVBXL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGTVBEXXL)
- BDG PR, Leather Gloves, XL/10 (20-1-10015-XL)
- Endura Anti-Vibration Gloves