Shop All Anti-Vibration Gloves
Endura
Work Gloves, Drivers, 3XL, Leather, PR
Mfr # 375KGTVBXXX
Zoro # G504970318
product price: $44.19
/pr
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Palm Material Leather, Goatskin, Kevlar
- Standards ANSI/ISEA 138 Level 2
- Insulated Yes
- Knuckle Padding Material TPR Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 375KGTVBXXX
- Zoro # G504970318
- UPC # 779406410767
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Glove Length | 13 1/4 in |
Cuff Length | 6 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138 Level 2, Glove Length 13 1/4 in, Glove Hand Style Left and Right, Thumb Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- KISHIGO L, Lime, Class 2, All Mesh Contrast Vest (1195-L)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Fire Alarm Control Panel And Sprinkler Riser Room, Landscape (OS-DS-D-35-L-2378)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- ENDURA Driver, Impact-Resistant, L, 9, PR (378GKGTVBEL)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGVBEXX)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GCXVBXL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GCXVBM)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- ENDURA Driver, Impact-Resistant, M, 8, PR (378GKGTVBEM)
- PROFLEX BY ERGODYNE Black XL Certified Lightweight Anti-Vibration Gloves (9003)
- Endura Gloves & Hand Protection