Shop All Anti-Vibration Gloves
Endura
Work Gloves, Drivers, 2XL, Leather, PR
Mfr # 378GKGTVBEXXL
Zoro # G904970383
product price: $25.19
/pr
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather, Goatskin
- Insulated Yes
- Knuckle Padding Material TPR Rubber
- Color Tan / Gray
- ANSI/ISEA Cut Level A6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 378GKGTVBEXXL
- Zoro # G904970383
- UPC # 779406408429
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 13/32 in |
Size | 2XL ( 11 ) |
Cuff Length | 2 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Length 10 13/32 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Safety, Glove Liner Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign L-Bracket For Square Post, 2" x 2" (M2G-2X2LBS-X)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1020-RD_7X5)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- FALLTECH FallTech DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook (82710SC1)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GKGTVBES)
- ENDURA Driver, Impact-Resistant, L, 9, PR (378GKGTVBEL)
- ENDURA Driver, Impact-Resistant, XL, 10, PR (378GKGTVBEXL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GCXVBM)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GCXVBS)
- ENDURA Work Gloves, Drivers, S, Leather, PR (375GKGVBS)
- VALEO Anti-Vibration Glove, Black/Gray, 2XL, PR (V430-2XL-VI4872XE)
- Endura Anti-Vibration Gloves