Shop All Anti-Vibration Gloves
Endura
Work Gloves, Drivers, 2XL, Leather, PR
Mfr # 375GKGVBXXL
Zoro # G804970360
product price: $41.85
/pr
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Leather, Goatskin, Kevlar
- Standards ANSI/ISEA 138 Level 2
- Color Brown
- ANSI/ISEA Cut Level A5
- Stitching Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 375GKGVBXXL
- Zoro # G804970360
- UPC # 779406408290
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 13 in |
Size | 2XL ( 11 ) |
Cuff Length | 6 in |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Water-Resistance, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 13 in, Glove Hand Style Left and Right, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Oil-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Lens Cleaning (RWAF-100)
- BRADY Portable LockoutKit, Electrical/Valve, Blk (95552)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11381-00000-20)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- ENDURA Work Gloves, Drivers, M, Leather, PR (375GKGVBM)
- ENDURA Driver, Goatskin, Impact-Resistant, L, 9, PR (375GKGVBL)
- ENDURA Work Gloves, Drivers, S, Leather, PR (375GKGVBS)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKG4PM)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKG4PL)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378GKGVBEXXX)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, L, PR (MFI2-04-L)
- Endura Anti-Vibration Gloves