Shop All Cut-Resistant Gloves
Endura
Leather Gloves, White Back, L, PR
Mfr # 399GTXTL5L
Zoro # G608396052
product price: $24.29
/pr
Sold in multiples of 12 for $291.48
$291.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size L ( 9 )
- Color White / White
- Standards ANSI A6
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Endura
- MFR # 399GTXTL5L
- Zoro # G608396052
- UPC # 779406423545
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Glove Length | 13 1/4 in |
Size- Numeric | 9 |
Cuff Length | 6 in |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature 284 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI A6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Extra Large HexArmor Cut Resistant Glove (114944)
- PROFLEX BY ERGODYNE Anti-Vibration Gloves, Black, XL, PR (17305)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UUA1)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, M (88061)
- ENDURA Work Gloves, Drivers, S, Leather, PR (378GTXOTS)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GTXOTXL)
- ENDURA Leather Gloves, White Back, S, PK12 (378GTXOTLS)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GTXOTXX)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378KMT4PL)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378KMT4PM)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (97-002)
- Endura Gloves & Hand Protection